Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS10SL-2MR-1M-PM Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series, 2 PL MS10SL MAL RCP 1M
MFG Item Number
MS10SL-2MR-1M-PM
MS10SL-2MR-1M-PM Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series, 2 PL MS10SL MAL RCP 1M
MFG Item Number
MS10SL-2MR-1M-PM
This item cannot be canceled or returned
Description
Cordsets, MIL-Spec 5015 Industrial Equivalent Series
MIL-Spec 5015 Industrial Equivalent Series Information
- 2 or 3 Poles
- 600 Volt, 13 Amps
- IP67 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
MS10SL-2MR-1M-PM |
| Manufacturer |
Mencom |
| Product Series |
MIL-Spec 5015 Industrial Equivalent |
| Family Series |
Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series |
| Description |
2 PL MS10SL MAL RCP 1M |
| Receptacle Description |
Flange-Mount Receptacle |
| Connector Class |
MIL-Spec |
| Connection Configuration |
Male to Flying Leads |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
2 |
| Mounting |
Flange Mount |
| Connection |
Shell Size 10SL |
| Length |
1 m |
| Protection Rating |
IP67 |
| Number of Wires |
2 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
13 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MS10SL-2MR-1M-PM
Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series