MS10W75T30-Q6
Panduit Cable Ties, Pan-Steel MS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS10W75T30-Q6 Panduit Cable Ties, Pan-Steel MS Series, Pan-Steel MS10W75T30-Q6 Cable Cleat, MS

MFG Item Number
MS10W75T30-Q6

MS10W75T30-Q6 Panduit Cable Ties, Pan-Steel MS Series, Pan-Steel MS10W75T30-Q6 Cable Cleat, MS

MFG Item Number
MS10W75T30-Q6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, Pan-Steel MS Series
Item #
MS10W75T30-Q6
Pan-Steel MS10W75T30-Q6 Cable Cleat, MS

Pan-Steel MS Series Information

  • Fold over design provides high‑retained tension in mechanical fastening and cable bundling applications
  • After tensioning, cut end is locked inside low profile buckle; no sharp edges
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 201 (3/4" width only) and 304 stainless steel for general‑purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MS10W75T30-Q6
Manufacturer Panduit
Product Series Pan-Steel MS
Family Series Panduit Cable Ties, Pan-Steel MS Series
Description The MS10W75T30-Q6 Discrete Length Stainless Steel Buckle Strap cable cleat is an effective option for protecting against high short circuit fault current requirements in harsh environments. The variable design is compatible with quad, trefoil, and
Length 39 "
Nominal Length 39 "
Thickness 0.03 "
Tensile Strength (lb) 2,395 lbs
Type General Purpose, Stainless Steel
Height 0.03 "
Width 0.75 "
Material Stainless Steel
Environment Corrosive
Color Natural
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 7.7775 lbs
Gross Weight 7.77 lbs