Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS116-6.3-HKF1-11 ABB Starters, MS116 Series, MAN. MOTOR STARTER 3P 600V 4-6.3A
MFG Item Number
MS116-6.3-HKF1-11
MS116-6.3-HKF1-11 ABB Starters, MS116 Series, MAN. MOTOR STARTER 3P 600V 4-6.3A
MFG Item Number
MS116-6.3-HKF1-11
This item cannot be canceled or returned
Description
MAN. MOTOR STARTER 3P 600V 4-6.3A
Specifications
Specifications
| Manufacturer Part Number |
MS116-6.3-HKF1-11 |
| Manufacturer |
ABB |
| Product Series |
MS116 |
| Family Series |
ABB Starters, MS116 Series |
| Description |
AB MS1166.3HKF111 MAN. MOTOR STARTE |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
1SAM250005R1009 |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.61 lbs |
MS116-6.3-HKF1-11
ABB Starters, MS116 Series