Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Starters, MS132 Series
MS132-1.6T
ABB Starters, MS132 Series
TRANSFORMER PROTECT CB 1.0 - 1.63A
MFG Item Number
MS132-1.6T
This item cannot be canceled or returned
Description
TRANSFORMER PROTECT CB 1.0 - 1.63A
Specifications
Specifications
| Manufacturer Part Number |
MS132-1.6T |
| Manufacturer |
ABB |
| Product Series |
MS132 |
| Family Series |
ABB Starters, MS132 Series |
| Description |
TRANSFORMER PROTECT CB 1.0 - 1.63A |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
1SAM340000R1006 |
| Net Weight |
0.585 lbs |
| Gross Weight |
0.617 lbs |
MS132-1.6T
ABB Starters, MS132 Series