Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS132-10-HKF1-11 ABB Starters, MS132 Series, AB MS13210HKF111 MMS,6.3-10.0A,FRON
MFG Item Number
MS132-10-HKF1-11
MS132-10-HKF1-11 ABB Starters, MS132 Series, AB MS13210HKF111 MMS,6.3-10.0A,FRON
MFG Item Number
MS132-10-HKF1-11
This item cannot be canceled or returned
Description
AB MS13210HKF111 MMS,6.3-10.0A,FRON
Specifications
Specifications
| Manufacturer Part Number |
MS132-10-HKF1-11 |
| Manufacturer |
ABB |
| Product Series |
MS132 |
| Family Series |
ABB Starters, MS132 Series |
| Description |
AB MS13210HKF111 MMS,6.3-10.0A,FRON |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
1SAM350005R1010 |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.665 lbs |
MS132-10-HKF1-11
ABB Starters, MS132 Series