Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Starters, MS132 Series
MS132-4.0K
ABB Starters, MS132 Series
MFG Item Number
MS132-4.0K
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MS132-4.0K |
| Manufacturer |
ABB |
| Product Series |
MS132 |
| Family Series |
ABB Starters, MS132 Series |
| Description |
AB MS1326.3K 3P MMP PI 4.0-6.3A RAN |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
1SAM350010R1008 |
| Net Weight |
0.655 lbs |
| Gross Weight |
0.688 lbs |
MS132-4.0K
ABB Starters, MS132 Series