Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MS132 Series Information
| Manufacturer Part Number | MS132-6.3K |
|---|---|
| Manufacturer | ABB |
| Product Series | MS132 |
| Family Series | ABB Starters, MS132 Series |
| Description | AB MS5100100 MANUAL MOTOR STARTER, |
| Phase | 3 |
| Number of Poles | 3 |
| Approvals | CSA, UL |
| Comments | 1SAM350010R1009 |
| Net Weight | 0.665 lbs |
| Gross Weight | 0.694 lbs |