MIL-Spec 5015 Industrial Equivalent Series Information
| Manufacturer Part Number | MS14S-3BMP-2M |
|---|---|
| Manufacturer | Mencom |
| Product Series | MIL-Spec 5015 Industrial Equivalent |
| Family Series | Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series |
| Description | 3 PL MS SZ 14S ML PLUG 2M |
| Cable Type | PVC, STOOW |
| Number of Pins | 3 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 600 VAC |
| Color | Yellow |
| Current Rating | 13 A |
| Connection | Size 14S |
| Length | 2 m |
| Connector Class | MIL-Spec |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 1 |
| Wire Size Range | 16 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Aluminum |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Comments | B Insert Clocking Position |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |