Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Connectors, MIL-Spec 5015 Industrial Equivalent Series
MS14S-7FP-FW20-SC
Mencom Connectors, MIL-Spec 5015 Industrial Equivalent Series
7 PL FM SZ 14 FLD WR PLUG
MFG Item Number
MS14S-7FP-FW20-SC
This item cannot be canceled or returned
Description
Connectors, MIL-Spec 5015 Industrial Equivalent Series
7 PL FM SZ 14 FLD WR PLUG
MIL-Spec 5015 Industrial Equivalent Series Information
- 2 or 3 Poles
- 600 Volt, 13 Amps
- IP67 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
MS14S-7FP-FW20-SC |
| Manufacturer |
Mencom |
| Product Series |
MIL-Spec 5015 Industrial Equivalent |
| Family Series |
Mencom Connectors, MIL-Spec 5015 Industrial Equivalent Series |
| Description |
7 PL FM SZ 14 FLD WR PLUG |
| Gender |
Female with Female Threads |
| Number of Poles |
7 |
| Number of Pins |
7 |
| Connection |
Shell Size 14S |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
5-13 mm |
| Number of Cables |
1 |
| AC Voltage |
600 VAC |
| DC Voltage |
600 VDC |
| Current Rating |
5 A |
| Contact Type |
Solder Cup |
| Operating Temperature |
-40-105 °C |
| Body Material |
Nickel-Plated Brass |
| Material |
Nickel-Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MS14S-7FP-FW20-SC
Mencom Connectors, MIL-Spec 5015 Industrial Equivalent Series