Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS14S-7FR-0.5M-18-PM Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series, 7 PL FM PM RCP MS14S 18AWG .5M
MFG Item Number
MS14S-7FR-0.5M-18-PM
MS14S-7FR-0.5M-18-PM Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series, 7 PL FM PM RCP MS14S 18AWG .5M
MFG Item Number
MS14S-7FR-0.5M-18-PM
This item cannot be canceled or returned
Description
Cordsets, MIL-Spec 5015 Industrial Equivalent Series
Item #
MS14S-7FR-0.5M-18-PM
7 PL FM PM RCP MS14S 18AWG .5M
MIL-Spec 5015 Industrial Equivalent Series Information
- 2 or 3 Poles
- 600 Volt, 13 Amps
- IP67 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
MS14S-7FR-0.5M-18-PM |
| Manufacturer |
Mencom |
| Product Series |
MIL-Spec 5015 Industrial Equivalent |
| Family Series |
Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series |
| Description |
7 PL FM PM RCP MS14S 18AWG .5M |
| Receptacle Description |
Flange-Mount Receptacle |
| Connector Class |
MIL-Spec |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
7 |
| Mounting |
Flange Mount |
| Connection |
Shell Size 14S |
| Length |
0.5 m |
| Protection Rating |
IP67 |
| Number of Wires |
7 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
8 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MS14S-7FR-0.5M-18-PM
Mencom Cordsets, MIL-Spec 5015 Industrial Equivalent Series