Series Information
| Manufacturer Part Number | MS14W75T30-Q6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The MS14W75T30-Q6 Discrete Length Stainless Steel Buckle Strap cable cleat is an effective option for protecting against high short circuit fault current requirements in harsh environments. The variable design is compatible with quad, trefoil, and |
| Length | 50.1 " |
| Nominal Length | 50 " |
| Thickness | 0.03 " |
| Tensile Strength (lb) | 2.4 lbs |
| Type | Stainless Steel |
| Width | 0.75 " |
| Material | Stainless Steel |
| Environment | Harsh, Indoor, Outdoor |
| Color | Silver |
| Net Weight | 8 lbs |
| Gross Weight | 8 lbs |