Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS165-65B ABB Starters, MS165 Series, MAN MOTR STRTR 3P 600V 52-65A RAIL
MFG Item Number
MS165-65B
MS165-65B ABB Starters, MS165 Series, MAN MOTR STRTR 3P 600V 52-65A RAIL
MFG Item Number
MS165-65B
This item cannot be canceled or returned
Description
MAN MOTR STRTR 3P 600V 52-65A RAIL
Specifications
Specifications
| Manufacturer Part Number |
MS165-65B |
| Manufacturer |
ABB |
| Product Series |
MS165 |
| Family Series |
ABB Starters, MS165 Series |
| Description |
AB MS16565B MAN MOTR STRTR 3P 600V |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
1SAM451200R1017 |
| Net Weight |
2.43 lbs |
| Gross Weight |
2.43 lbs |
MS165-65B
ABB Starters, MS165 Series