Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Starters, MS165 Series
MS165-80
ABB Starters, MS165 Series
MANUAL MOTOR STARTER 3P 600V 70-80A
This item cannot be canceled or returned
Description
MANUAL MOTOR STARTER 3P 600V 70-80A
Specifications
Specifications
| Manufacturer Part Number |
MS165-80 |
| Manufacturer |
ABB |
| Product Series |
MS165 |
| Family Series |
ABB Starters, MS165 Series |
| Description |
AB MS16580 MANUAL MOTOR STARTER 3P |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
1SAM451000R1019 |
| Net Weight |
2.425 lbs |
| Gross Weight |
2.425 lbs |
MS165-80
ABB Starters, MS165 Series