MS2/00-1H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS2/00-1H IMO Photoelectric Sensors, Photo-Electric Switch M18 Diffuse Reflec
MFG Item Number
MS2/00-1H

MS2/00-1H IMO Photoelectric Sensors, Photo-Electric Switch M18 Diffuse Reflec

MFG Item Number
MS2/00-1H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
MS2/00-1H
Photo-Electric Switch M18 Diffuse Reflec

Series Information

Specifications

Specifications
Manufacturer Part Number MS2/00-1H
Manufacturer IMO
Family Series IMO Photoelectric Sensors
Description Photo-Electric Switch M18 Diffuse Reflection M12 Plug DC NO/NC PNP/NPN Sn=100mm Nickel Plated Brass Body
Power Type DC
Beam Type Infrared
Max Range 3.94 "
Voltage 10-30 VDC
Connection Type M12 Connector
Output Type NC/NO, NPN/PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Approvals CE, cUL, cUR, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs