Obsolete
MS2 Series Information
| Manufacturer Part Number | MS2-W111 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | MS2 |
| Family Series | Dwyer Instruments HVAC Sensors, MS2 Series |
| Description | Magnesense Diff Press Trans Wall Mnt Univ Current/Voltage Outputs Selectable Low Range Bi-Directional |
| Accuracy | 1 % |
| Pressure Range | 1-5 in WC, 250-1,250 Pa, 25-125 mm WC |
| Output | 0-10 VDC, 0-5 VDC, 4-20 mA |
| Connection | 3/16 in Tubing |
| Sensor Style | Differential Transmitter |
| Display | Yes |
| Maximum Pressure | 1 psi |
| Voltage | 10-35 VDC |
| Electrical Connection | Terminal Block |
| Operating Temperature | 0-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66 |
| Approvals | BTL, CE |
| Net Weight | 0.445 lbs |
| Gross Weight | 0.585 lbs |