Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS2004W Bryant Electric Switches, OCC/VAC SENSOR,PIR,120/277V,NEUTR,WH
MS2004W Bryant Electric Switches, OCC/VAC SENSOR,PIR,120/277V,NEUTR,WH
This item cannot be canceled or returned
Description
OCC/VAC SENSOR,PIR,120/277V,NEUTR,WH
Specifications
Specifications
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Switches |
| Manufacturer Part Number |
MS2004W |
| Description |
Residential Wiring Products, Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual/Auto On, Manual Adjusting, 120/277V AC, Gray, 3-Way Capable, Neutral Required |
| AC Voltage |
120 VAC, 277 VAC |
| Switch Configuration |
Three Way |
| Color |
White |
| Time Delay |
Adjustable - 20s-30m |
| Coverage Area (sq ft) |
1,200 |
| Approvals |
cULus |
| Comments |
Standard |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
MS2004W
Bryant Electric Switches