MS3116F12-10S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS3116F12-10S BEI Sensors Encoders, CONNECTOR. PACKAGED WITH MS34206
MFG Item Number
MS3116F12-10S

MS3116F12-10S BEI Sensors Encoders, CONNECTOR. PACKAGED WITH MS34206

MFG Item Number
MS3116F12-10S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
MS3116F12-10S
CONNECTOR. PACKAGED WITH MS34206

Series Information

Specifications

Specifications
Manufacturer Part Number MS3116F12-10S
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description CONNECTOR. PACKAGED WITH MS34206 BUSHING.
Termination 10 Pin Circular
Connection Type 10 Pin Circular
Contact Gender Female
Net Weight 0.05 lbs
Gross Weight 0.09 lbs