Series Information
| Manufacturer Part Number | U-84503 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 10 |
| Connection Type | Straight Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 300 V |
| Color | Yellow |
| Current Rating | 7 A |
| Length | 20 m |
| Cable Shielding | Shielded |
| Number of Keys | 5 |
| Wire Size Range | 18 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Aluminum |
| Protection Rating | IP67, IP68 |
| Side 1 Gender | Female |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 8.3 lbs |