MS325-9.0
ABB Manual Motor Protectors, MS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS325-9.0

ABB Manual Motor Protectors, MS Series

MS325-9.0

ABB Manual Motor Protectors, MS Series
3PH MANUAL STR 6 3-9 0A
MFG Item Number
MS325-9.0
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Manual Motor Protectors, MS Series
Item #
MS325-9.0
3PH MANUAL STR 6 3-9 0A

MS Series Information

  • Rated up to 100 Amps
  • Up to 40 HP @ 240V 3PH
  • Up to 75 HP @ 480V 3PH
  • UL, CSA, CE Approvals
  • DIN Rail Mount
The ABB MS Series Manual Motor Protectors provide highly efficient motor protection up to 100 Amps. The short circuit breaking capacity of these devices can reach up to 100 kA depending on the MMP type used, without the need for any special upstream protection. These Manual Motor Protectors are designed to be easily coordinated with various other components from ABB.

  • IP20 Protection
  • Wide Range of Accessories Available

Videos

Specifications

Specifications
Manufacturer Part Number MS325-9.0
Manufacturer ABB
Product Series MS
Family Series ABB Manual Motor Protectors, MS Series
Description Manual Motor Protector, 6.30-9.00A 1SAM150000R1010
Current Rating 25 A
FLA Adjustment Range 6.3-9
Phase 1, 3
Poles 3
Trip Class Class 10
Protection Rating IP20
Approvals CCC, CE, CSA, cUL, GL, UL
Net Weight 0.79 lbs
Gross Weight 0.816 lbs
Alternatives
MS132-10
MS132-10
ABB Manual Motor Protectors, MS Series
XTPR010BC1
XTPR010BC1
Eaton Manual Motor Protectors, XTMMP Series