Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS325-UA110
UAF-110 UNDERVOLTAGE RELEASE
MFG Item Number
MS325-UA110
This item cannot be canceled or returned
Description
UAF-110 UNDERVOLTAGE RELEASE
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
MS325-UA110 |
| Description |
UNDERVOLTAGE TRIP, 110V |
| Accessory Type |
Undervoltage Release |
| Voltage |
110 V |
| Net Weight |
0.0595 lbs |
| Gross Weight |
0.507 lbs |