Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MS325-UA400 ABB Starters, UNDER VOLTAGE TRIP,400V
MFG Item Number
MS325-UA400
MS325-UA400 ABB Starters, UNDER VOLTAGE TRIP,400V
MFG Item Number
MS325-UA400
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Manufacturer Part Number |
MS325-UA400 |
| Description |
Undervoltage Release, 400VAC |
| Accessory Type |
Undervoltage Release |
| Voltage |
400 V |
| Net Weight |
1 lb |
| Gross Weight |
0.507 lbs |