MS40 Series Information
| Manufacturer Part Number | 108240 |
|---|---|
| Manufacturer | Schneider |
| Product Series | MS40 |
| Family Series | Schneider Dampers, MS40 Series |
| Description | Actuator, Electric, Prop, 6-9 VDC, SR, 22-30 VDC/24 VAC/VDC, App, 35 in-lb, Rotary, SPDT, N2, SmartX |
| Control Signal | Modulating 6-9 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Rotational Stroke (Deg) | 40-95 Adjustable |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 34.96 lb-in |
| Feedback | 2-10 VDC |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 1 |
| Electrical Connection | Cable |
| Operating Temperature | -22-140 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |