MS41-6043

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS41-6043 Schneider Dampers, MS41 Series, Act (MS41-6043): Elec, Prop, 0-10
MFG Item Number
108250

MS41-6043 Schneider Dampers, MS41 Series, Act (MS41-6043): Elec, Prop, 0-10

MFG Item Number
108250
Item Number
MS41-6043
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MS41 Series
Item #
MS41-6043
Act (MS41-6043): Elec, Prop, 0-10

MS41 Series Information

Specifications

Specifications
Manufacturer Part Number 108250
Manufacturer Schneider
Product Series MS41
Family Series Schneider Dampers, MS41 Series
Description Act (MS41-6043): Elec, Prop, 0-10 VDC, NSR, 24 VAC, Plen, 44 in-lb, Rotary, N2, SmartX
Control Signal Modulating 0-10 VDC
Nominal Voltage 24 VAC
Rotational Stroke (Deg) 0-95 Adjustable
Fail-Safe Mode Non-Spring Return
Torque Rating 44 lb-in
Feedback 0-10 VDC
NEMA Rating NEMA 2
Internal Aux Switches 1
Manual Operation Manual Crank
Electrical Connection Cable
Operating Temperature -25-130 °F
Net Weight 1.72 lbs
Gross Weight 1.72 lbs