MS41 Series Information
| Manufacturer Part Number | 108262 |
|---|---|
| Manufacturer | Schneider |
| Product Series | MS41 |
| Family Series | Schneider Dampers, MS41 Series |
| Description | Actuator, Electric, Prop, 0-10 VDC/2-10 VDC, NSR, 24 VAC, App, 133 in-lb, Rotary, SPDT, N1, SmartX |
| Control Signal | Modulating 0-10 VDC, Modulating 2-10 VDC |
| Nominal Voltage | 24 VAC |
| Rotational Stroke (Deg) | 0-95 Adjustable |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 133 lb-in |
| Feedback | None |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 2 |
| Electrical Connection | Cable |
| Operating Temperature | -25-130 °F |
| Net Weight | 3.15 lbs |
| Gross Weight | 3.15 lbs |