MS41 Series Information
| Manufacturer Part Number | 108279 |
|---|---|
| Manufacturer | Schneider |
| Product Series | MS41 |
| Family Series | Schneider Dampers, MS41 Series |
| Description | Actuator, Electric, Prop, 2-10 VDC/4-20 mAdc, SR, 22-30 VDC/24 VAC/VDC, App, 133 in-lb, Rotary, |
| Control Signal | Modulating 2-10 VDC, Modulating 4-20 mA |
| Nominal Voltage | 24 VAC, 24 VDC |
| Rotational Stroke (Deg) | 30-95 Adjustable |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 133 lb-in |
| Feedback | 2-10 VDC |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 2 |
| Manual Operation | Manual Crank |
| Electrical Connection | Cable |
| Operating Temperature | -22-140 °F |
| Net Weight | 5.845 lbs |
| Gross Weight | 7.71 lbs |