MS41-7153

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS41-7153 Schneider Dampers, MS41 Series, Actuator, Electric, Prop, 2-10
MFG Item Number
108274

MS41-7153 Schneider Dampers, MS41 Series, Actuator, Electric, Prop, 2-10

MFG Item Number
108274
Item Number
MS41-7153
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MS41 Series
Item #
MS41-7153
Actuator, Electric, Prop, 2-10

MS41 Series Information

Specifications

Specifications
Manufacturer Part Number 108274
Manufacturer Schneider
Product Series MS41
Family Series Schneider Dampers, MS41 Series
Description Actuator, Electric, Prop, 2-10 VDC/4-20 mAdc, SR, 22-30 VDC/24 VAC/VDC, App, 133 in-lb, Rotary,
Control Signal Modulating 2-10 VDC, Modulating 4-20 mA
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 30-95 Adjustable
Fail-Safe Mode Spring Return
Torque Rating 133 lb-in
Feedback 2-10 VDC
NEMA Rating NEMA 2
Internal Aux Switches 2
Manual Operation Manual Crank
Electrical Connection Cable
Operating Temperature -22-140 °F
Net Weight 6.415 lbs
Gross Weight 6.42 lbs