MS41 Series Information
| Manufacturer Part Number | 451969 |
|---|---|
| Manufacturer | Schneider |
| Product Series | MS41 |
| Family Series | Schneider Dampers, MS41 Series |
| Description | Actuator, Electric, Prop, 2-10 VDC/4-20 mAdc, SR, 24 VAC/VDC, App, 270 in-lb, Rotary, N2, SmartX |
| Control Signal | Modulating 2-10 VDC, Modulating 4-20 mA |
| Nominal Voltage | 24 VAC, 24 VDC |
| Rotational Stroke (Deg) | 35-95 Adjustable |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 270 lb-in |
| Feedback | 2-10 VDC |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 1 |
| Manual Operation | Manual Crank |
| Electrical Connection | Cable |
| Operating Temperature | -40-122 °F |
| Net Weight | 10.41 lbs |
| Gross Weight | 10.41 lbs |