MS4104F1210/U
Honeywell Dampers, MS4104 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS4104F1210/U

Honeywell Dampers, MS4104 Series

MS4104F1210/U

Honeywell Dampers, MS4104 Series
FIRE AND SMOKE DIRECT COUPLED
MFG Item Number
MS4104F1210/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MS4104 Series
Item #
MS4104F1210/U
FIRE AND SMOKE DIRECT COUPLED

MS4104 Series Information

Specifications

Specifications
Manufacturer Part Number MS4104F1210/U
Manufacturer Honeywell
Product Series MS4104
Family Series Honeywell Dampers, MS4104 Series
Description FIRE AND SMOKE DIRECT COUPLED ACTUATOR
Control Signal Two Position (On/Off)
Nominal Timing 15 s
Nominal Voltage 120 VAC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 30 lb-in
Mounting Direct Coupled
Shaft Size Round 0.5 "
NEMA Rating NEMA 1
Internal Aux Switches 2
Electrical Connection Wire Leads
Protection Rating IP40
Operating Temperature -40-140 °F
Approvals UL
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
MS4104F1210
MS4104F1210
Honeywell Dampers