MS4120F1006/U
Honeywell Dampers, S20 Fire and Smoke Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS4120F1006/U

Honeywell Dampers, S20 Fire and Smoke Series

MS4120F1006/U

Honeywell Dampers, S20 Fire and Smoke Series
DC MOTOR DIRECT DAMPER ACTUATOR
MFG Item Number
MS4120F1006/U
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, S20 Fire and Smoke Series
Item #
MS4120F1006/U
DC MOTOR DIRECT DAMPER ACTUATOR

S20 Fire and Smoke Series Information

  • Models Available for Use with Two‑Position, Single Pole Single Throw (SPST), Line‑ (Series 40) or Low‑ (Series 80) Voltage Controls
  • Brush DC Submotor with Electronic Stall Protection for 2‑Position Models
  • Self‑Centering Shaft Adapter (Shaft Coupling) for Wide Range of Shaft Sizes
  • Metal Housing with Built‑In Mechanical End Limits
  • Manual Winding Capability with Locking Function
  • Spring Return Direction Field‑Selectable
  • All Models Are Plenum‑Rated Per UL873
  • Shaft Position Indicator and Scale
The MS8120F is a 175 lb‑in (20Nm), spring return direct‑coupled, 24 VAC actuator that accepts two position (SPST) control with an integral junction box. The actuator accepts an on/off signal from a single‑pole, single‑throw (SPST) controller. They are designed to operate reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S ratings up to 350 F.


Specifications

Specifications
Manufacturer Part Number MS4120F1006/U
Manufacturer Honeywell
Product Series S20 Fire and Smoke
Family Series Honeywell Dampers, S20 Fire and Smoke Series
Description DC MOTOR DIRECT DAMPER ACTUATOR
Control Signal Two Position (On/Off)
Nominal Timing 15 s
Nominal Voltage 120 VAC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 175 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating NEMA 2
Internal Aux Switches 0
Manual Operation Manual Crank
Electrical Connection Plenum Cable
Protection Rating IP54
Operating Temperature -40-130 °F
Approvals C-Tick, CE, cUL, UL
Comments Two Integral 3/8 in Flexible Conduit Connections
Net Weight 7.52 lbs
Gross Weight 8.545 lbs