MS4D-7033-100

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS4D-7033-100 Schneider Dampers, MS4D Series, Actuator, Electric, Prop, 2-10 VDC,
MFG Item Number
108303

MS4D-7033-100 Schneider Dampers, MS4D Series, Actuator, Electric, Prop, 2-10 VDC,

MFG Item Number
108303
Item Number
MS4D-7033-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MS4D Series
Item #
MS4D-7033-100
Actuator, Electric, Prop, 2-10 VDC,

MS4D Series Information

Specifications

Specifications
Manufacturer Part Number 108303
Manufacturer Schneider
Product Series MS4D
Family Series Schneider Dampers, MS4D Series
Description Actuator, Electric, Prop, 2-10 VDC, SR, 20-30 VDC/24 VAC/VDC, Plen, 30 in-lb, Rotary, N2, SmartX
Control Signal Modulating 2-10 VDC
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 93
Fail-Safe Mode Spring Return
Torque Rating 30 lb-in
Feedback 2-10 VDC
NEMA Rating NEMA 2
Internal Aux Switches 0
Manual Operation Manual Crank
Electrical Connection Cable
Operating Temperature -22-140 °F
Net Weight 3.5 lbs
Gross Weight 3.5 lbs