Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MS4D Series Information
| Manufacturer Part Number | 108306 |
|---|---|
| Manufacturer | Schneider |
| Product Series | MS4D |
| Family Series | Schneider Dampers, MS4D Series |
| Description | Actuator, Electric, Prop, 0-10 VDC, SR, 20-30 VDC/24 VAC/VDC, Plen, 30 in-lb, Rotary, N2, SmartX |
| Control Signal | Modulating 0-10 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Rotational Stroke (Deg) | 93 |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 30 lb-in |
| Feedback | 0-10 VDC |
| NEMA Rating | NEMA 2 |
| Internal Aux Switches | 0 |
| Manual Operation | Manual Crank |
| Electrical Connection | Cable |
| Operating Temperature | -22-140 °F |
| Net Weight | 2.54 lbs |
| Gross Weight | 3.505 lbs |