MS4W38T15-L4
Panduit Cable Ties, Pan-Steel MS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS4W38T15-L4 Panduit Cable Ties, Pan-Steel MS Series, Pan-Steel MS4W38T15-L4 Strapping

MFG Item Number
MS4W38T15-L4

MS4W38T15-L4 Panduit Cable Ties, Pan-Steel MS Series, Pan-Steel MS4W38T15-L4 Strapping

MFG Item Number
MS4W38T15-L4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Pan-Steel MS Series
Item #
MS4W38T15-L4
Pan-Steel MS4W38T15-L4 Strapping

Pan-Steel MS Series Information

  • Fold over design provides high‑retained tension in mechanical fastening and cable bundling applications
  • After tensioning, cut end is locked inside low profile buckle; no sharp edges
  • Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications
  • Smooth surfaces and rounded edges assures cable protection and worker safety
  • Available in AISI 201 (3/4" width only) and 304 stainless steel for general‑purpose applications
  • Available in AISI 316 stainless steel for the most corrosive environments

Specifications

Specifications
Manufacturer Part Number MS4W38T15-L4
Manufacturer Panduit
Product Series Pan-Steel MS
Family Series Panduit Cable Ties, Pan-Steel MS Series
Description The Panduit Pan-Steel Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 18L 457mm, 0.4W10mm, Tensile Strength: 2229,
Length 18 "
Nominal Length 18 "
Thickness 0.015 "
Tensile Strength (lb) 501 lbs
Type General Purpose, Stainless Steel
Height 0.015 "
Width 0.38 "
Material Stainless Steel
Environment Corrosive
Color Natural
Heat Stabilized No
Plenum Rated No
Net Weight 2.285 lbs
Gross Weight 2.285 lbs