MS5-120-13EL
Federal Signal Audible Signaling Devices, MS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS5-120-13EL

Federal Signal Audible Signaling Devices, MS Series

MS5-120-13EL

Federal Signal Audible Signaling Devices, MS Series
POWERED LOUDSPEAKER 25 WATT 110-120VAC
MFG Item Number
MS5-120-13EL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, MS Series
Item #
MS5-120-13EL
POWERED LOUDSPEAKER 25 WATT 110-120VAC

MS Series Information

  • 8 watt, 114 dBa @ 1m
  • 15 watt, 117 dBa @ 1m
  • 25 watt, 123 dBa @ 1m
  • On‑board choice of 15 tones
  • Remote tone selection
  • Dual cable entries
  • Integrated DC and AC voltages
  • Short horn version (8W)
Model MS Series Marine/Industrial Sounders and Loudspeakers are designed for rugged industrial applications where CE certification is required. MS Series is comprised of two separate products that serve a variety of applications. First is a sounder that includes fifteen standard tones with a common power input that accepts an AC or DC power source. Once power is applied, a single tone may be selected through the use of a remote contact input, or all fifteen tones may be accessed independently by providing a binary string of information, specific to each tone. This allows a certain sound to match a specific alarm condition.
The second version of the MS Series is a powered loudspeaker. Once an AC or DC power source is applied, the powered loudspeaker is capable of amplifying a low‑level audio signal, and reproducing it at 8, 15 or 25 watts, depending on the model selected. MS Series Powered Loudspeakers are the perfect option for ECHO Intercom systems, where CE approval is required.
Mounting is provided by a stainless‑steel ratcheted mounting bracket that locks the sounder in position at a specific angle without slipping. The bottom surface of the mounting bracket also contains three mounting holes, to adapt to a variety of surfaces.
Model MS Series 8 watt and 15 watt are IP67 rated; the 25 watt model is rated for both IP66 and IP67. All exterior cast aluminum surfaces are finished in gray powder coat paint and external hardware is manufactured from stainless steel to resist corrosion.


Specifications

Specifications
Manufacturer Part Number MS5-120-13EL
Manufacturer Federal Signal
Product Series MS
Family Series Federal Signal Audible Signaling Devices, MS Series
Description Marine/Industrial Powered Loudspeaker, 25 Watt, 110/120VAC - 123 dBa at 1m. On-board choice of 15 tones. Remote tone selection. Dual cable entries. Integrated DC and AC voltages. Short horn version 8W. IP66 or IP67 enclosure. CE Certified.
Nominal Voltage 120 VAC
Mounting Surface
PLC Compatible No
Explosion Proof No
Hazardous Location No
Approvals CE
Comments Gray Body
Net Weight 0 lbs
Gross Weight 14.1 lbs