MS51-7103-160
Schneider HVAC Valves, MS51-7103 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS51-7103-160

Schneider HVAC Valves, MS51-7103 Series

MS51-7103-160

Schneider HVAC Valves, MS51-7103 Series
Actuator, Electric, Prop, 4-20 mAdc,
Item Number
MS51-7103-160
MFG Item Number
108328
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, MS51-7103 Series
Item #
MS51-7103-160
Actuator, Electric, Prop, 4-20 mAdc,

MS51-7103 Series Information

Specifications

Specifications
Manufacturer Part Number 108328
Manufacturer Schneider
Product Series MS51-7103
Family Series Schneider HVAC Valves, MS51-7103 Series
Description Actuator, Electric, Prop, 4-20 mAdc, SR, 24 VAC/VDC, Plen, 105 lbf, Linear, N2
Control Signal Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC, 24 VDC
Media Temperature -22-140 °F
Manual Operation Yes
Net Weight 2.755 lbs
Gross Weight 4.055 lbs