MS7103A2224/U
Honeywell Dampers, MS7103 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS7103A2224/U

Honeywell Dampers, MS7103 Series

MS7103A2224/U

Honeywell Dampers, MS7103 Series
DCA SR 27LB-IN 3NM, LOW VOLT, FB, SW
MFG Item Number
MS7103A2224/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MS7103 Series
Item #
MS7103A2224/U
DCA SR 27LB-IN 3NM, LOW VOLT, FB, SW

MS7103 Series Information

  • Quarter Turn Rotary Valves, Such as Ball Valves Mounted Directly to the Drive Shaft
  • Available with Cable on all Models
  • Volume Control Dampers, Mounted Directly to the Drive Shaft or Remotely
The MS7103 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air‑conditioning (HVAC) systems. They can drive a variety of quarter‑turn, final control elements requiring spring return fail‑safe operation.

Specifications

Specifications
Manufacturer Part Number MS7103A2224/U
Manufacturer Honeywell
Product Series MS7103
Family Series Honeywell Dampers, MS7103 Series
Description DCA SR 27LB-IN 3NM, LOW VOLT, FB, SW
Control Signal Floating
Nominal Timing 30-180 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 27 lb-in
Mounting Direct Coupled
Shaft Size Round 3/8-5/8 ", Square 1/4-1/2 "
NEMA Rating NEMA 2
Internal Aux Switches 2
Electrical Connection Wire Leads
Protection Rating IP54
Operating Temperature -40-150 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs