MS7505A2030/U
Honeywell Dampers, Zelix S05 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS7505A2030/U Honeywell Dampers, Zelix S05 Series, DAMPER ACTUATOR
MFG Item Number
MS7505A2030/U

MS7505A2030/U Honeywell Dampers, Zelix S05 Series, DAMPER ACTUATOR

MFG Item Number
MS7505A2030/U
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, Zelix S05 Series
Item #
MS7505A2030/U
DAMPER ACTUATOR

Zelix S05 Series Information

  • Models Available for Use with Two‑Position, SPST, Line‑ (Series 40) or Low‑ (Series 80) Voltage Controls
  • Models Available with Combined Floating and Modulating Control in a Single Device
  • Models Available for Use with Proportional Current or Voltage (Series 70) Controls
  • Models Available for Use with Floating or Switched SPDT (Series 60) Controls
  • Self‑Centering Shaft Adaptor (Shaft Coupling) For Wide Range of Shaft Sizes
  • Brushless DC Submotor with Electronic Stall Protection on All Models
  • Spring Return Direction Field Selectable
The Zelix S05 is a 44 lb‑in (5Nm), spring return direct‑coupled, line voltage actuator that accepts two‑position (SPST) control for: air dampers, air handlers, ventilation flaps, louvers, and ball valves.

Videos

Specifications

Specifications
Manufacturer Part Number MS7505A2030/U
Manufacturer Honeywell
Product Series Zelix S05
Family Series Honeywell Dampers, Zelix S05 Series
Description DAMPER ACTUATOR
Control Signal Floating, Modulating 2-10 VDC, Modulating 4-20 mA
Nominal Timing 90 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 44 lb-in
Feedback 2-10 VDC
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Switch
NEMA Rating NEMA 2
Internal Aux Switches 0
Electrical Connection Enclosed Screw Terminal Strip
Protection Rating IP54
Operating Temperature -40-149 °F
Approvals C-Tick, CE, cUL, UL
Comments Includes Mounting Hardware, Input Impedance Min. 95 kOhm
Net Weight 3.085 lbs
Gross Weight 3.775 lbs
Alternatives
GMA131.1P
GMA131.1P
Siemens Building Technologies Dampers, OpenAir GMA Series
GMA131.1U
GMA131.1U
Siemens Building Technologies Dampers, OpenAir GMA Series
GMA161.1P
GMA161.1P
Siemens Building Technologies Dampers, OpenAir GMA Series
GMA161.1U
GMA161.1U
Siemens Building Technologies Dampers, OpenAir GMA Series