MS8104 Series Information
| Manufacturer Part Number | MS8104F1210/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | MS8104 |
| Family Series | Honeywell Dampers, MS8104 Series |
| Description | FIRE AND SMOKE DIRECT COUPLED ACTUATOR |
| Control Signal | Two Position (On/Off) |
| Nominal Timing | 15 s |
| Nominal Voltage | 24 VAC |
| Rotational Stroke (Deg) | 95 |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 30 lb-in |
| Mounting | Direct Coupled |
| Shaft Size | Round 0.5 " |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 2 |
| Electrical Connection | Wire Leads |
| Protection Rating | IP40 |
| Operating Temperature | -40-140 °F |
| Approvals | UL |
| Net Weight | 5 lbs |
| Gross Weight | 0.3313 lbs |