MS8109 Fire and Smoke Series Information
| Manufacturer Part Number | MS8109F1010/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | MS8109 Fire and Smoke |
| Family Series | Honeywell Dampers, MS8109 Fire and Smoke Series |
| Description | FIRE AND SMOKE DIRECT COUPLED ACTUATOR |
| Control Signal | Two Position (On/Off) |
| Nominal Timing | 15 s |
| Nominal Voltage | 24 VAC |
| Rotational Stroke (Deg) | 95 |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 80 lb-in |
| Feedback | None |
| Mounting | Direct Coupled |
| Shaft Size | Round 1/2 " |
| Shaft Rotation | By Orientation |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 0 |
| Electrical Connection | Two Color-Coded Leads |
| Protection Rating | IP40 |
| Operating Temperature | 0-130 °F |
| Approvals | C-Tick, CE, cUL, UL |
| Comments | Two Integral 3/8 in Flexible Conduit Connections |
| Net Weight | 0 lbs |
| Gross Weight | 0.3313 lbs |