MS8110A1206/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MS8110A1206/U

Honeywell Dampers, S10 Series

MS8110A1206/U

Honeywell Dampers, S10 Series
S1024-2POS-SW2 DAMPER ACTUATOR,
MFG Item Number
MS8110A1206/U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, S10 Series
Item #
MS8110A1206/U
S1024-2POS-SW2 DAMPER ACTUATOR,

S10 Series Information

  • Models Available for Use with Two‑Position, Single Pole Single Throw (SPST), Line‑ (Series 40) or Low‑ (Series 80) Voltage Controls
  • Models Available for Use with Floating or Switched Single‑Pole, Double‑Throw (SPDT) (Series 60) Controls
  • Models Available for Use with Proportional Current or Voltage (Series 70) Controls
  • Brushless DC Submotor with Electronic Stall Protection for Floating/Modulating Models
  • Models Available with Combined Floating/Modulating Control in a Single Device
  • Brush DC Submotor with Electronic Stall Protection for 2‑Position Models
  • Self‑Centering Shaft Adapter (Shaft Coupling) for Wide Range of Shaft Sizes
MS4110, MS7510, and MS8110 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air conditioning (HVAC) systems. They can drive a variety of quarter‑turn; final control elements requiring spring return fail‑safe operation.

Videos

Specifications

Specifications
Manufacturer Part Number MS8110A1206/U
Manufacturer Honeywell
Product Series S10
Family Series Honeywell Dampers, S10 Series
Description S1024-2POS-SW2 DAMPER ACTUATOR,
Control Signal Two Position (On/Off) SPST
Nominal Timing 45 s
Nominal Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 95
Fail-Safe Mode Spring Return
Torque Rating 88 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating NEMA 2
Internal Aux Switches 2
Manual Operation Manual Crank
Electrical Connection Enclosed Screw Terminal Strip
Operating Temperature -40-140 °F
Approvals C-Tick, CE, cUL, UL
Comments Integral 1/2 in NPSM Conduit Connection, Includes Mounting Bracket
Net Weight 6.15 lbs
Gross Weight 7.28 lbs