Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSA05016 Thomas & Betts Miscellaneous, 1/2IN NPT 7/8UNEF LT ADAPTER STL
MSA05016 Thomas & Betts Miscellaneous, 1/2IN NPT 7/8UNEF LT ADAPTER STL
Description
1/2IN NPT 7/8UNEF LT ADAPTER STL
Specifications
Specifications
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Miscellaneous |
| Manufacturer Part Number |
MSA05016 |
| Description |
Steel Liquidtight Adapter, 1/2 Inch NPT Thread to Thread Size 7/8 Inch-20 UNEF-2B |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.04 lbs |
MSA05016
Thomas & Betts Miscellaneous