MSA07520
Thomas & Betts Fittings, MSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MSA07520 Thomas & Betts Fittings, MSA Series, 3/4IN NPT 1-3/16UNEF LT ADAPTER STL
MFG Item Number
MSA07520

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MSA07520 Thomas & Betts Fittings, MSA Series, 3/4IN NPT 1-3/16UNEF LT ADAPTER STL

MFG Item Number
MSA07520
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, MSA Series
Item #
MSA07520
3/4IN NPT 1-3/16UNEF LT ADAPTER STL

MSA Series Information

  • Suitable for use in hazardous location where general purpose equipment is specifically permitted by the NEC; Class I Div 2; Class II Div 1 & 2; Class III Div 1 & 2, NEC 501‑4(b); 502‑4(a)(b); 503‑3(a)(b)
  • UL Listed/CSA Certified
Aluminum mechanical adapter with internal threads to mate with NPT threaded fittings and MS type connectors.

Specifications

Specifications
Manufacturer Part Number MSA07520
Manufacturer Thomas & Betts
Product Series MSA
Family Series Thomas & Betts Fittings, MSA Series
Description Steel Liquidtight Adapter, 3/4 Inch NPT Thread to Thread Size 1 Inch-20 UNEF-2B
Connection Type Female/Female
Internal Thread 3/4 NPT
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.1 lbs