MSA10024
Thomas & Betts Fittings, MSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSA10024

Thomas & Betts Fittings, MSA Series

MSA10024

Thomas & Betts Fittings, MSA Series
1IN NPT 1-7/16UNEF LT ADAPTER STL
MFG Item Number
MSA10024
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, MSA Series
Item #
MSA10024
1IN NPT 1-7/16UNEF LT ADAPTER STL

MSA Series Information

  • Suitable for use in hazardous location where general purpose equipment is specifically permitted by the NEC; Class I Div 2; Class II Div 1 & 2; Class III Div 1 & 2, NEC 501‑4(b); 502‑4(a)(b); 503‑3(a)(b)
  • UL Listed/CSA Certified
Aluminum mechanical adapter with internal threads to mate with NPT threaded fittings and MS type connectors.

Specifications

Specifications
Manufacturer Part Number MSA10024
Manufacturer Thomas & Betts
Product Series MSA
Family Series Thomas & Betts Fittings, MSA Series
Description Steel Liquidtight Adapter, 1 Inch NPT Thread to Thread Size 1-7/16 Inch-18 UNEF-2B
Connection Type Female/Female
Internal Thread 1 NPT
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.085 lbs
Gross Weight 0.09 lbs