MSA10032
Thomas & Betts Fittings, MSA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MSA10032 Thomas & Betts Fittings, MSA Series, 1IN NPT 1-3/4UNEF LT ADAPTER STL
MFG Item Number
MSA10032

MSA10032 Thomas & Betts Fittings, MSA Series, 1IN NPT 1-3/4UNEF LT ADAPTER STL

MFG Item Number
MSA10032
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, MSA Series
Item #
MSA10032
1IN NPT 1-3/4UNEF LT ADAPTER STL

MSA Series Information

  • Suitable for use in hazardous location where general purpose equipment is specifically permitted by the NEC; Class I Div 2; Class II Div 1 & 2; Class III Div 1 & 2, NEC 501‑4(b); 502‑4(a)(b); 503‑3(a)(b)
  • UL Listed/CSA Certified
Aluminum mechanical adapter with internal threads to mate with NPT threaded fittings and MS type connectors.

Specifications

Specifications
Manufacturer Part Number MSA10032
Manufacturer Thomas & Betts
Product Series MSA
Family Series Thomas & Betts Fittings, MSA Series
Description Steel Liquidtight Adapter, 1 Inch NPT Thread to Thread Size 1-3/4 Inch-18 UNS-2B
Connection Type Female/Female
Internal Thread 1 NPT
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.12 lbs