MSA10036
Thomas & Betts Fittings, MSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MSA10036 Thomas & Betts Fittings, MSA Series, 1IN NPT 2UNEF LT ADAPTER STL
MFG Item Number
MSA10036

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MSA10036 Thomas & Betts Fittings, MSA Series, 1IN NPT 2UNEF LT ADAPTER STL

MFG Item Number
MSA10036
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, MSA Series
Item #
MSA10036
1IN NPT 2UNEF LT ADAPTER STL

MSA Series Information

  • Suitable for use in hazardous location where general purpose equipment is specifically permitted by the NEC; Class I Div 2; Class II Div 1 & 2; Class III Div 1 & 2, NEC 501‑4(b); 502‑4(a)(b); 503‑3(a)(b)
  • UL Listed/CSA Certified
Aluminum mechanical adapter with internal threads to mate with NPT threaded fittings and MS type connectors.

Specifications

Specifications
Manufacturer Part Number MSA10036
Manufacturer Thomas & Betts
Product Series MSA
Family Series Thomas & Betts Fittings, MSA Series
Description Steel Liquidtight Adapter, 1 Inch NPT Thread to Thread Size 2 Inch-18 UNS-2B
Connection Type Female/Female
Internal Thread 1 NPT
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.204 lbs
Gross Weight 0.01 lbs