Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSA101

Ram Meter Shunts

MSA101

Ram Meter Shunts
SHUNT, 100A, 50mV
MFG Item Number
MSA101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shunts, Series
Item #
MSA101
SHUNT, 100A, 50mV

Series Information

Specifications

Specifications
Manufacturer Part Number MSA101
Manufacturer Ram Meter
Family Series Ram Meter Shunts
Description SHUNT, 100A, 50mV
Output 50 mVDC
Current Rating 100 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
871-92UU-PKEC
871-92UU-PKEC
Crompton Instruments Shunts