Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MSAA278437 Eaton Overload Relays, IEC OVERLOAD RELAY, FRAME B CLASS 10
MFG Item Number
MSAA278437
MSAA278437 Eaton Overload Relays, IEC OVERLOAD RELAY, FRAME B CLASS 10
MFG Item Number
MSAA278437
This item cannot be canceled or returned
Description
IEC OVERLOAD RELAY, FRAME B CLASS 10
Specifications
Specifications
| Manufacturer Part Number |
MSAA278437 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
IEC OVERLOAD RELAY, FRAME B CLASS 10 1.6-2.4 AMP |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.345 lbs |
MSAA278437
Eaton Overload Relays