MSB-1
Federal Signal Audible Signaling Devices, MS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSB-1

Federal Signal Audible Signaling Devices, MS Series

MSB-1

Federal Signal Audible Signaling Devices, MS Series
MICROPHONE DESKTOP 300VSC-1 AND
MFG Item Number
MSB-1
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Audible Signaling Devices, MS Series
Item #
MSB-1
MICROPHONE DESKTOP 300VSC-1 AND

MS Series Information

  • 8 watt, 114 dBa @ 1m
  • 15 watt, 117 dBa @ 1m
  • 25 watt, 123 dBa @ 1m
  • On‑board choice of 15 tones
  • Remote tone selection
  • Dual cable entries
  • Integrated DC and AC voltages
  • Short horn version (8W)
Model MS Series Marine/Industrial Sounders and Loudspeakers are designed for rugged industrial applications where CE certification is required. MS Series is comprised of two separate products that serve a variety of applications. First is a sounder that includes fifteen standard tones with a common power input that accepts an AC or DC power source. Once power is applied, a single tone may be selected through the use of a remote contact input, or all fifteen tones may be accessed independently by providing a binary string of information, specific to each tone. This allows a certain sound to match a specific alarm condition.
The second version of the MS Series is a powered loudspeaker. Once an AC or DC power source is applied, the powered loudspeaker is capable of amplifying a low‑level audio signal, and reproducing it at 8, 15 or 25 watts, depending on the model selected. MS Series Powered Loudspeakers are the perfect option for ECHO Intercom systems, where CE approval is required.
Mounting is provided by a stainless‑steel ratcheted mounting bracket that locks the sounder in position at a specific angle without slipping. The bottom surface of the mounting bracket also contains three mounting holes, to adapt to a variety of surfaces.
Model MS Series 8 watt and 15 watt are IP67 rated; the 25 watt model is rated for both IP66 and IP67. All exterior cast aluminum surfaces are finished in gray powder coat paint and external hardware is manufactured from stainless steel to resist corrosion.


Specifications

Specifications
Manufacturer Part Number MSB-1
Manufacturer Federal Signal
Product Series MS
Family Series Federal Signal Audible Signaling Devices, MS Series
Description Desktop Microphone - Accessory for models 300VSC and 300SCW
Explosion Proof No
Hazardous Location No
Approvals CE
Comments Gray Body
Net Weight 2.05 lbs
Gross Weight 2.05 lbs