MSB150D42

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSB150D42 Appleton Starters, MS Series, Atx, 15Kw Motor Starter, 400/415V

MFG Item Number
MSB150D42

MSB150D42 Appleton Starters, MS Series, Atx, 15Kw Motor Starter, 400/415V

MFG Item Number
MSB150D42
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, MS Series
Item #
MSB150D42
Atx, 15Kw Motor Starter, 400/415V

MS Series Information

  • Magnetic circuit breaker protects equipment and personnel and eliminates replacement of fuses
  • Three pole contactor
  • Thermal overload relay with manual reset push button
  • Control circuit supplied via a transformer fed between phases
Appleton flameproof ATX MS Series motor starters are available in either Ex d or Ex de enclosures for safe starting and stopping of full voltage AC motors in hazardous areas. Standard models include a magnetic circuit breaker, contactor with overload relay, Start/Stop buttons and a pilot light. Available options include a Hand/Off/Auto selector switch, emergency stop, fault trip signal, ammeter, anti‑condensation and indirect entries.

Specifications

Specifications
Manufacturer Part Number MSB150D42
Manufacturer Appleton
Product Series MS
Family Series Appleton Starters, MS Series
Description Atx, 15Kw Motor Starter, 400/415V 50/60Hz
Phase 3
Number of Poles 3
Approvals ATEX
Comments 15 kW Motor Capacity, 400/415 V Rated Voltage, 230 VAC Control Circuit Voltage, Flameproof
Net Weight 123 lbs
Gross Weight 123 lbs