MSB300D42

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MSB300D42 Appleton Starters, MS Series, Atx, 30Kw Motor Starter, 400/415V

MFG Item Number
MSB300D42

MSB300D42 Appleton Starters, MS Series, Atx, 30Kw Motor Starter, 400/415V

MFG Item Number
MSB300D42
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, MS Series
Item #
MSB300D42
Atx, 30Kw Motor Starter, 400/415V

MS Series Information

  • Magnetic circuit breaker protects equipment and personnel and eliminates replacement of fuses
  • Three pole contactor
  • Thermal overload relay with manual reset push button
  • Control circuit supplied via a transformer fed between phases
Appleton flameproof ATX MS Series motor starters are available in either Ex d or Ex de enclosures for safe starting and stopping of full voltage AC motors in hazardous areas. Standard models include a magnetic circuit breaker, contactor with overload relay, Start/Stop buttons and a pilot light. Available options include a Hand/Off/Auto selector switch, emergency stop, fault trip signal, ammeter, anti‑condensation and indirect entries.

Specifications

Specifications
Manufacturer Part Number MSB300D42
Manufacturer Appleton
Product Series MS
Family Series Appleton Starters, MS Series
Description Atx, 30Kw Motor Starter, 400/415V 50/60 Hz
Phase 3
Number of Poles 3
Approvals ATEX
Comments 30 kW Motor Capacity, 400/415 V Rated Voltage, 230 VAC Control Circuit Voltage, Flameproof
Net Weight 159 lbs
Gross Weight 159 lbs