Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | MSBAAA0030 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Motors |
| Description | POWER CABLE, 10A |
| Accessory Type | Cable |
| Motor Type | Servo |
| For Use With | NT Series |
| Approvals | CE, cURus, cULus |
| Net Weight | 0.975 lbs |
| Gross Weight | 0.97 lbs |